NVT | NV-218A-PVD
1 Channel UTP Power-Video-Data Transceiver

MFR PART #  NV-218A-PVD
PART #  299548
Minimum 1 EACH
In Stock

Description

The NVT Model NV-218A-PVD Video Transceiver with Power and Data is a passive (non-amplified) device that allows the transmission of real-time monochrome or color video over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported.

Must be a reseller to purchase this product

Features

  • Single-Channel Power-Video-Data Transceiver
  • Camera Power-Video-Data (PVDTM) transmission
  • Connect camera power at distance via UTP
  • 9 mini-coax cable for mounting flexibility
  • Built-in transient protection
  • Transmit video up to 750ft, 3000ft with an active receiver

Specifications:

Audio Support NO
Capacity 1 CHANNEL
Type TRANSCEIVER

Spec Sheet

Spec Sheet

Data Sheets

NVT PDF
MANUAL