NUVO/LEGRAND | NV-2IC6 | NV2IC6
Speaker, In-Ceiling, Round, 8 Ohm, 86 dB, 100 Watt, 60 Hertz to 20 Kilohertz, 6.5" Woofer, 9.06" Width x 3.9" Depth x 9.06" Height, White

MFR PART #  NV-2IC6  | NV2IC6
PART #  879713
Minimum 1 PAIR
In Stock

Description

The NUVO InCeiling speakers are designed to perform and look great. This 6.5" model has silk dome tweeters and poly woofers, and is finished beautifully with a completely rimless, magnetic grill. They also offer quick and secure installation by utilizi ng three dog legs, instead of the usual four, and includes pivioting tweeters. These tweeters are connected to a unique tweeter bridge that maximizes sound quality, looks great, and serves as a handle to hold the speaker by during installation.

Features

  • In-Ceiling Speakers are Designed to Perform and Look Great
  • This 6.5" Model has Silk Dome Tweeters and Poly Woofers, And is Finished Beautifully with a Completely Rimless, Magnetic Grill
  • They also Offer Quick and Secure Installation by Utilizing Three Dog Legs, Instead of the Usual Four, And Includes Pivioting Tweeters
  • These Tweeters are Connected to a Unique Tweeter Bridge that Maximizes Sound Quality, Looks Great, And Serves as a Handle to Hold the Speaker by During Installation
  • 8 Ohm Rated
  • Pivotig Tweeter
  • Three Dog Leg Design for Easy Installation
  • Magnetic Rimless and Paintable Grill
  • Unique Tweeter Bridge that also Doubles as an Installation Handle

Tech Info

CE

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.