NVT | NV-842
8 Channel UTP StubEQ Active Hub (Pwr Supply incl.)

MFR PART #  NV-842
PART #  393005
Minimum 1 EACH
Call for Availability

Description

8 channel StubEQ active receiver hub

Must be a reseller to purchase this product

Features

  • 8-Channel Active Receiver Hub
  • Adaptive StubEQ fully automatic 2-band equalization provides adjustment-free video equalization every time
  • High-density, shallow depth, 19 1U high enclosure
  • Full motion CCTV video at distances up to 1,500ft with any passive NVT transceiver/hub, 2000ft with NV-653T Active Transmitter
  • RJ45 connectivity with optional NV-RJ45A RJ45-to-screw terminal adaptor (included)
  • Exceptional interference rejection
  • Built-in transient protection and ground-lifting
  • Compatible with qualified UTP cameras

Specifications:

Audio Support NO
Capacity 8 CHANNEL
Form Factor BOX
PTZ Control NO
Type RECEIVER

Spec Sheet

Spec Sheet

Data Sheets

MANUAL