NVT | NV-FLXLK
Flex Adapter, RJ45 Port, 1.5 Watt, 3.46" Length x 2.16" Width x 0.98" Height

MFR PART #  NV-FLXLK
PART #  859750
Minimum 1 EACH
In Stock

Features

  • Flex-Link is IEEE-Compliant and Negotiates Power Requirements with an IP Device, Delivers 50 Watt of Power Over 4 Pairs, Can be Locally Powered
  • Flex-C Supports IEEE-Compliant Devices with Lower Power Requirements
  • 10/100Base-T(X) Ethernet with PoE++ (Up to 50 Watt)
  • 10/10024 Mbps, Full Duplex Data Rate
  • Power Injection or Pass-Through PoE++ Over Standard UTP or STP Cable
  • Up to 2000 Foot at 100 Mbps Over 4 Pair, or at 10 Mbps Over 1- (Need Local Power) or 2-Pair
  • Operating Temperature from -40 Degree Co +70 Degree C
  • Supports Multicast and Unicast
  • Auto Detect Data Rate for Maximum Bandwidth and Transmission Distance Utilization
  • Compliant with All Major IEEE Standards and RFC Network Protocols for UDP, TCP/IP, Http/Https
  • EN 50121-4 Certification forailway/Subway Environments (Flex-Base and Flex-Link)
  • LED Indicators for Operating Status
  • Flex-Link and Flex-Base Can be Locally Powered
  • Power Consumption 1.5 Watt or Less
  • RoHS Complaint

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.