NVT | NV-RMEC16-90
EoC Rack Mount Tray Kit ~ up to (4) EoC Transceivers with Power Supplies (not included)

MFR PART #  NV-RMEC16-90
PART #  449467
Minimum 1 Pack
Usually ships between 3 and 7 business days

Description

The NV-RMEC16 Rack Mount Tray allows for the rack mounting of up to four single NV-EC1701 EoC transceivers and their related 56, 50 watt power supplies. The NV-RMEC16 can support up to (16) IP or Megapixel cameras.

The NV-RMEC16 Rack Mount Tray can resid

Features

  • The NV-RMEC16 Rack Mount Tray allows for the rack mounting of up to four singleNV-EC1701EoC transceivers and their related power supplies.
  • The NV-RMEC16 can support up to (16) IP or Megapixel cameras.
  • The NV-RMEC16 Rack Mount Tray can reside on the front or the rear rails in the same equipment rack as other rack mount equipment such as network switches.
  • The steel tray panel is designed to withstand the mechanical load of multiple coax cables.
  • All installation hardware is provided including 1:4 power cord splitter

Specifications:

Port 1 Device Technology ACCESSORIES
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.