NUVO/LEGRAND | NVP200NA | NVP200NA
Wireless Audio Player, 100 to 240 Volt AC, 20 to 20 Kilohertz, 5 Ohm Impedance, 150 Watt, 9.72" Width x 6.89" Depth x 1.69" Height

MFR PART #  NVP200NA  | NVP200NA
PART #  798013
Minimum 1 Each
Call for Availability

Description

With the P200 wireless player, give a room of your home instant access to endless music options whether from your personal collection, the expansive libraries of the Internet Radio, or a Bluetooth enabled device, always delivered with incredible fideli ty

Features

  • High Fidelity Audio is Delivered to Every Area of Your Home and Kept Perfectly in Sync
  • Compatible with Legrand’s Other Nuvo Player Portfolio Products for a Truly Custom, Easily Expandable System
  • Supports Both Wired Ethernet and Wireless 802.11N Configuration Options Adding Flexibility for any Home
  • All Your Favorite Music is Right at Your Fingertips with Easy Access to Networked Computers, Streaming Internet Radio and Even Audio Content Stored on any Android or iOS Device
  • Includes 802.11N Wireless Capability and Utilizes Both 2.4 and 5 Gigahertz Bands for Fast Signals and Broad Coverage

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.