NORTHERN VIDEO | NVR3216POE12T
Network Video Recorder, Real Time, 1.5U, 32-Channel Input, 16-Channel PoE, 1080p Resolution, H.264/H.264+/H.265/MPEG4, NTSC/PAL Frame, 100 to 240 Volt AC, 200 Watt, 12 TB

MFR PART #  NVR3216POE12T
PART #  CS113607
Minimum 1 EACH
Call for Availability

Description

This part is discontinued by supplier. Please use Anixter# NTH-NVR3216POE12T for suggested replacement.

Features

  • Up to 12MP/4K Recording
  • Full Mobile Apps for IPhone, IPad and Android
  • Built-In Motion Detection/Privacy Mask
  • Free CMS Software
  • Free Streaming Server Software
  • Supports P2P Operation
  • Integrated 200 Watt 16-Channel PoE Switch
  • Included Mouse and IR Re3X USB for Copying Video and Mouse Control
  • Simultaneous HDMI and VGA Video Output
  • Up to 16-Channel Synchronous Playback
  • Accepts ONVIF/PSIA Protocol
  • Rack Mount Hardware Included
  • PAL/NTSC Auto Detection
  • Built-In Audio and Alarm
  • Supports 2-Way Audio

Specifications:

Capacity 32 CHANNEL
Audio NO
Storage Capacity 12 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.