COMNET COMMUNICATION NETWORKS | NW9
Wireless Ethernet Device, Individual Hardened Single Radio, 10/20/40/80 Megahertz Bandwidth, 48 to 57 Volt DC, 8 Watt, With Pole Mounting Assembly

MFR PART #  NW9
PART #  792976
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • Up to 500 Mbps Throughput
  • Sturdy Cast Aluminum Enclosure
  • Over Current Protection and 3 Layers of Ethernet Surge Suppression on the Pd Port
  • Meets Class Ip67 Dust and Water Immersion Protection Standards
  • Secure Transmission-Wpa2 Aes or Tkip EncryptionÔmnet Antenna Alignment Feature Eases Installation and Setup
  • RF Spectrum Survey Tools
  • Antenna Alignment Tools
  • LED Array Displays Unit Operational Status Along with Received Signal Strength
  • Lifetime Warranty
  • RoHS Compliant

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.