COMNET COMMUNICATION NETWORKS | NWK9E
Wireless Ethernet Kit, Hardened, 48 to 57 Volt DC, 8 Watt, 10.27" Length x 10.27" Width x 1.38" Height

MFR PART #  NWK9E
PART #  705018
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer.

Must be a reseller to purchase this product.

Features

  • The NetWave NWK9[E] Ultra-High Throughput, Impact-Resistant Hardened Wireless Ethernet Transmission Kit Comes Preconfigured with One Client and One Access Point
  • This Single Radio Model Was Designed for High Throughput Point-to-Point Applications and Co mes with an Integrated 19DBI, 17 Degree Beamwidth Antenna
  • The NWK9[E] Supports up to 500 Mbps Throughput Using 802.11AC MIMO Technology
  • The Units Can be Powered by an 802.3AF/AT POE Compliant Device or Through a Sold-Separately PoE Injector with the Second Ethernet Port Serving as an IEEE802.3AF Power Source
  • The NWK9 is FCC Certified for Use in North America and the NWK9E is ETSI, DFS and TPC Certified for Use in the European Union

Specifications:

Device KIT
Technology POINT-TO-POINT
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.