INTERLOGIX | NX-507E
Control Panel Expander Module, 7 Relay Output, 1 Collector Output

MFR PART #  NX-507E
PART #  235339
Minimum 1 EACH
In Stock

Description

The NX-507E is an auxiliary module used to expand the capabilities of NX control panels. The module is designed with seven separate normally open and normally closed relay contacts for a variety of applications including access control, home control/automation, wireless interfaces, and security functions. Up to eight modules can be connected to the NX control panel. The module has an optional tamper switch and auxiliary power terminal making it ideal for use in a remote location.

Must be a reseller to purchase this product

Specifications:

Environmental INDOOR
Mounting SURFACE MOUNT NO ELEC BOX
Product Type IP HARDWIRED CONTROLLER
Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Data Sheets

MANUAL