INTERLOGIX | NX-8
NX-8 Control Panel Includes Owner’s Manual and Installation Instructions. Keypad and Transformer Sold Separately

MFR PART #  NX-8
PART #  235283
Minimum 1 EACH
In Stock

Description

The NetworX NX-8 is a full-featured security system that uses advanced technology for burglary, fire and environmental detection. The NX-8 is a flexible security system that is both easy to install and simple to use. With eight partitions and up to 48 zones, the NX-8 can handle big or small residential and commercial security needs.

Must be a reseller to purchase this product

Features

  • Flash memory microprocessor
  • Expanded event log
  • Early open/late close reporting
  • Expandable to 48 fully programmable hardwire and/or wireless zones
  • Maximum of 24 keypads with up to 8 per partition
  • 8 true partitions with separate account codes, entry/exit delays, and feature selections for each partition
  • Wireless technology with up to 48 supervised zones
  • Supports up to 99 users
  • Hardwire expansion up to 48 zones
  • Supports SIA and contact ID communication formats
  • 512-event history log that provides date, time, event and user number

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
MANUAL
MANUAL
MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.