COMMSCOPE ENTERPRISE SOLUTIONS | O012LN8WF12NS | 760103911
Outdoorfiber Cable, Double Jacket, Single Corrugated Steel Armor Arid Core Gel Free, Stranded Loose Tube Construction, 72-Fibers, Teraspeed, Zero Water Peak Single-mode Fiber, Black Uv Stabilized Jacket

MFR PART #  O012LN8WF12NS  | 760103911
PART #  372-COMZWP-LTGFA-72
Call for Availability

Description

The CommScope TeraSPEED Loose Tube Dielectric cable is constructed with industry standard buffer tubes, stranded around a central strength member. TeraSPEED cables provide the widest possible usable wavelength spectrum by eliminating the high loss caused by water impurities. The buffer tubes are compatible with standard hardware, cable routing and fan-out kits. The cable core is water blocked with dry water-blocking materials, making access and handling of individual tubes easier and craft-friendly. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the outside plant environment.

Features

  • Stranded Loose Tube Construction
  • TeraSPEED single-mode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy single-mode applications

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 72
Fiber Type OS2 SINGLE-MODE
Rodent Protected YES
Self-Support NO

Spec Sheet

Spec Sheet