OPENEYE | OE-ESLIM16-2T
E-Series Embedded Recorder, 16 Channel, (1) VGA, (1) HDMI, (1) Spot Out/TV Out BNC Video Output, 2 TB, 100 - 240 Volt AC (Input), 12 Volt DC, 5 Amp

MFR PART #  OE-ESLIM16-2T
PART #  823823
Minimum 1 EACH
Call for Availability

Description

OpenEye’s E-Series Slim 960H recorder is a powerful And affordable videomanagement solution designed for easy installation And operation. E-Series Slim recorders are available in two compact chassis sizes And still provide the detail And the power you need, even in a small space. Recording At 960H resolution provides an image 30% more detailed than standard D1 images, provided by most analog CCTV cameras And recorders. While a 960H camera is required for full benefit of this resolution, the E-Series Slim uses this technology to provide images with higher resolution And more color saturation, even with standard analog cameras. Multiple remote users can view, search And backup data for off-site video storage as well as configure the recorder And pe rform remote software updates using RADIUS video management software. Built with the quality And expertise users have come to expect from OpenEye, the E-Series Slim is up to the task for your next surveillance installation.

Features

  • H.264 960H recording resolution
  • Up to 480 images per second frame rate
  • HDMI And VGA video output
  • 2-way audio
  • Spot monitor output
  • RADIUS multi-site remote video management software license included
  • ReportStar cloud based health monitoring included
  • mobile apps for iPhone, iPad, and android devices
  • Free DDNS for life of product
  • 3 years/1 year advance replacement

Tech Info

UL Listed

Specifications:

Audio YES
Capacity 16 CHANNEL
Storage Capacity 2 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.