MINUTEMAN | OEPD815HV
Power Distribution Unit, Vertical/Horizontal, (6) 5-15R Front/(2) 5-15R Rear Outlet, 1U/0U Mount, 15 Ampere, 17" Width x 3.5" Depth x 1.7" Height, 15’ Power Cord

MFR PART #  OEPD815HV
PART #  754624
Minimum 1 EACH
Call for Availability

Features

  • Longer Power Cords: Most Minuteman PDU Units have 15 Foot Power Cords, Eliminating the Need for 6, 8 or 10 Foot Alternatives
  • More Standard Outlets: Minuteman PDU Units have 6, 8, 10, 14, 18, 20 or 24 Outlets
  • Most of the Minuteman PDUs have Additional Front Outlets for Improved Access
  • Configuration Versatility: Minuteman PDU Units have a Multi-Form Factor with 1U and 0U Configurations Allowing for Either Horizontal or Vertical Placement
  • 1U Products Ship with a Stand-Off Mounting Bracket at No Additional Cost that Allows for Vertical Installation on Most Racks and Enclosures
  • Locking Input Plugs: Select Models (L) Feature Locking Input Plugs for Added Security
  • OES Models Provide Surge Protection for Connected Devices
  • Ampere Metered Units (A) are Avilable to Display Connected Equipment Loads
  • Cost Effective
  • More Outlets, Longer Cords and More Features are What Make the OEPD Series the Best Value Today
  • Higher Reliability
  • Protected Investment

Specifications:

Type MONITOR MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.