SONOS INC | ONEG2US1
Sonos One (Gen 2) - White

MFR PART #  ONEG2US1
PART #  9787591
Minimum 1 Each
Call for Availability

Features

  • 2400W APS INT Series 24VDC 230V Inverter/Charger ATS HW
  • 6000W 48VDC 208/230V Inverter/Charger Pure Sine-Wave AVR HW
  • 750VA 450W Ultra-Compact UPS AVR 230V USB CEE7/7 Schuko Out
  • 2-Port Dual Monitor DVI KVM Switch w Audio & USB 2.0 Hub
  • 2-Port DVI/USB KVSwitch with Audio and Cables
  • 16-Port Console KVM Switch 17-in. LCD IP Remote Access 1URM
  • 16-Port Console IP KVM Switch with 19 in. LCD 1URM
  • 1U Rack-Mount Console with 19-in. LCD, Short-Depth
  • KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
  • ort USB/PS2 KVM Switch with On-Screen Display 1URM
  • 8-Port USB/PS2 KVM Switch with On-Screen Display 1URM
  • 16-Port USB/PS2 KVM Switch with On-Screen Display 1URM
  • IP Remote Access Unit for KVM Switches and Servers
  • USB Server Interface Unit Virtual Mediaupport, B064-Series
  • 16-Port Cat5 1U Rack-Mount Console KVM Switch 19-in. LCD
  • 8-Port Cat5 1+1 User VGA USB KVM Switch IP Remote Access 1U
  • 16-Port Cat5 KVM Switch 1U Rack-Mount
  • 16-Port Cat5 2+1 User VGA USB KVM Switch IP Remote Access 1U
  • 16-Port Cat5 User VGA USB KVM Switch IP Remote Access 1U
  • KVM Switch Accessories - USB Server Interface Unit (SIU)
  • 4-Port Console Server Dual GB NIC, 4Gb Flash and 4 USB Ports
  • 48-Port Console Server USB Built-In Modem, Dual GbE NIC, 1U
  • 2-Port Manual VGA/SVGA VideSwitch (3x HD15F)
  • HDMI over Cat5/Cat6 Active Extender 1080p USB Up to 38.1 M
  • Datashield Serial In-Line Surge Protector, DB9
  • Dual Full Motion Flex Arm Desk Clamp for 13" to 27" Monitors
  • Dual Full Motion Flex Arm Desk Clamp for 13" to 27" Monitors
  • Quaull Motion Flex Arm Desk Clamp for 13" to 27" Monitors
  • Fixed Wall Mount for 13" to 27" TVs and Monitors
  • Fixed Wall Mount for 32" to 70" TVs and Monitors
  • Fixed Wall Mount for 37" to 70" TVs and Monitors
  • Fixed Wall Mount for 60" to 100" TVs and Monitor UL Cert
  • Heavy-Duty Fixed Security TV Wall Mount for 37-80"
  • 600W 230V Power Conditioner AVR 3 Outlets UNIPLUGINT Adapter
  • RJ45 Plugs Rnd Solid / Stranded Conductor 4-pr Cat5e, 100PK
  • Cisco Serial Console Rollover RJ45 M/F Adapter
  • 24-Port Cat5e Feedthrh Patch Panel RJ45 Ethernet 1URM
  • Cat6 Gig Snagless Molded Patch RJ45 M/M Blue 0.31 m 50 Piece
  • "Built-in Google Assistant and Amazon Alexa for voice control
  • "
  • "Touch controls let you adjust volume, play and pause, or skip through songs.
  • "
  • "Far-fimicrophone array, used for smart voice capture and noise cancellation.
  • "

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.