SONOS INC | ONESLUS1
Sonos One SL WHITE - the speaker for stereo pairing and home theater surrounds

MFR PART #  ONESLUS1
PART #  9869715
Minimum 1 Each
In Stock

Description

Sonos One SL WHITE - the speaker for stereo pairing and home theater surrounds

Features

  • Audio:
  • Two Class-D digital amplifiers perfectly tuned to match the speaker drivers and acoustic architecture.
  • One tweeter creates a crisp and clear high-frequency response.
  • One mid-woofer ensures faithful playback of mid-range vocal frequencies plus dep, rich bass.
  • Adjustable bass and treble controls let you customize the sound by individual room or groups of rooms.
  • Power & Networking:
  • Ethernet port: One 10/100 Mbps Ethernet port. Wire directly to your router if WiFi is unreliable.
  • Power supplyuto-switching 100-240 V, 50-60 Hz AC universal input
  • WiFi: Connects to your home WiFi network with any 802.11b/g, 2.4 GHz broadcast-capable router.
  • Apple AirPlay 2: Works with AirPlay 2 on Apple devices iOS 11.4 and later.

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.