CORNING | OSE-288
Optical Splice Enclosure (OSE), 288 F, with 12 slack storage cassettes, 0.625- to 0.750-in cable entry kit, 0.750- to 0.875-in cable entry kit, wall- and rack-mounting kit and a T-slot mounting kit

MFR PART #  OSE-288
PART #  223221
Minimum 1 Each
Usually ships between 14 and 28 business days

Description

Corning Cable Systems Optical Splice Enclosure (OSE) provides a transition point between outside plant cable and indoor cable in fiber optic networks. This rugged enclosure protects up to 288 single-fiber or 48 ribbon splices, from as many as 12 cables . The design of the OSE is optimized for quick reentry and graceful system expansion, allowing cables to be easily added even after the initial installation of the unit. It is ideal for use in equipment rooms, splicing vaults, or building entrance area s of telco, CATV, or customer premises environments. The OSE is especially well-suited for installations utilizing preconnectorized cable assemblies or stubbed optical patch panels. In these applications, the OSE replaces the rackmounted splice unit.

Applications

Customer premises environments, Carrier Networks, CATV environments

Specifications:

Type CLOSURES
UNSPSC Code 31162810

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.