COMMSCOPE ENTERPRISE SOLUTIONS | P-012-DS-8W-FSUGR | 760133694
Plenum Distribution Cable, 12 fiber single-unit

MFR PART #  P-012-DS-8W-FSUGR  | 760133694
PART #  370-COMOS2-TBD-12GR
Minimum 50 FEET
In Stock

Description

The CommScope TeraSPEED Solution was developed to provide a fiber optic solution that is the metro/campus backbone for todays performance requirements. TeraSPEED cables provide the widest possible usable wavelength spectrum by eliminating the high loss caused by water impurities. With this water peak eliminated, the entire spectrum from is available, allowing for future expansion of data rates and additional services by the use of cost effective coarse wavelength division multi-plexing (CWDM). The Cable is designed to cost-effectively future-proof enterprise campus backbones for next generation equipment. The cable uses a standard color tight buffered construction. The higher fiber count cable utilize a sub-unitized design with a color-coded sub units for easy identification. ; In addition to LC connectors, TeraSPEED Solution supports the duplex SC connector as well as the ST II+ connector. An extensive line of wall and rack mounted cabinets and telecommunication outlets for building entrance facilities, equipment rooms, telephone closets/floor distributors and work areas are available. CommScope channels comprised exclusively of TeraSPEED single-mode passive products, end-to-end, are capable of delivering in accordance with application standards.

Features

  • Smaller tube size reduces overall cable diameter and improves handling
  • The All-Dry Construction improves cleanliness and preparation times
  • Cable construction is small and light, improving pathway utilization and reducing installation forces
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions

Specification Description

Fiber Type: TeraSPEED, zero water peak single-mode fiber
Fiber Type Solution: TeraSPEED, zero water peak single-mode fiber
Fiber Type, quantity: 12
Jacket Color: Green
Total Fiber Quantity: 12
Cable Weight: 21.0 lb/kft, 31.0 kg/km
Diameter Over Jacket: 5.90 mm
Environmental Space: Plenum
Installation Temperature: 0 C to +70 C (+32 F to +158 F)
Operating Temperature: -20 C to +70 C (-4 F to +158 F)
Storage Temperature: -40 C to +70 C (-40 F to +158 F)
Heat Age: -20 C to +85 C (-4 F to +185 F)
Low High Bend: -20 C to +70 C (-4 F to +158 F)
Temperature Cycle: -20 C to +70 C (-4 F to +158 F)
Flame Test Listing: NEC OFNP (ETL) and c(ETL)
Cable Type: Distribution
Construction Type: Non-armored
Fiber Short Description: P-012-DSSU
Subunit Type: Gel-free
Compression: 10 N/mm, 57 lb/in
Flex: 100 cycles
Impact: 4.34 ft lb, 5.88 N-m
Twist: 10 cycles
Minimum Bend Radius, loaded: 8.8 cm
Minimum Bend Radius, unloaded: 5.9 cm
Tensile Load, long term, maximum: 400 N, 90 lbf
Tensile Load, short term, maximum: 1,335 N, 300 lbf
Vertical Rise, maximum: 500.0 m
Cable Qualification Standards: ANSI/ICEA S-83-596-2001, Telcordia GR-409-CORE Issue 2

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 12
Fiber Type OS2 SINGLE-MODE
Fire Rating PLENUM
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.