COMMSCOPE | P-012-DZ-5L-FSUAQ
12-Fiber 50 m OM3 Tight Buffer Plenum Ofcp 3.5/1.0 Db/Km 2000/500 Mhz*Km Armored Aqua

MFR PART #  P-012-DZ-5L-FSUAQ
PART #  370-AMPOM3-TBA-12
Minimum 50 FEET
Call for Availability

Specification Description

Housing Features.Flammability Rating Type: OFCP (Plenum) Jacket
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Operation/Application.Application: Indoor
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Environmental.Operating Temperature (C [F]): -20 +75 [-4 +167]
Industry Standards.Agency/Standard: ANSI/ICEA S-83-596, Telcordia GR-409-CORE, ANSI/TIA-568
Termination Features.Fiber Type (Micron): OM3 50/125
Configuration Features.Cable Buffering: Tight Buffered
Body Features.Cable Color: Aqua
Body Features.Number of Fibers: 12
Body Features.Nominal Weight (kg/km): 129
Conditions for Usage.Minimum Overfilled Launch Bandwidth @ 1300nm (MHz*km): 500
Body Features.Nominal Outside Diameter (mm [in]): 13.30 [0.5236]
Conditions for Usage.Max Attenuation @ 850nm (dB/km): 3.2
Body Features.Long Term Bend Radius (mm [in]): 133 [5.2]
Body Features.Installation Tensile Strength (Newton [lbf]): 1335.0 [300]
Conditions for Usage.Minimum 10Gb Ethernet Transmission Distance @ 850nm (M): 300
Body Features.Long Term Tensile Strength (Newton [lbf]): 400.0 [90]
Configuration Features.Nominal Weight (lbs/1000ft): 87
Contact Features.Installation Bend Radius (mm [in]): 199.00 [7.800]
Conditions for Usage.Minimum Overfilled Launch Bandwidth @ 850nm (MHz*km): 1500
Conditions for Usage.Minimum Effective Modal Bandwidth @ 850nm (MHz*km): 2000
Body Features.Cable Construction: 1 x 12
Conditions for Usage.Max Attenuation @ 1300nm (dB/km): 1.5
Conditions for Usage.Installation Temperature (C [F]): 0 75 [32 167]
Industry Standards.Applicable Fiber Specification: IEC 60793-2-10 A1a.2, TIA-492AAAC
Environmental.Storage Temperature (C [F]): -40 +85 [-40 +185]
Product Type Features.Termination Method to Wire/Cable: Insulation Displacement Crimp (IDC)
Body Features.Insert Material: Thermoplastic
Contact Features.Contact Size: 20
Product Type Features.Shell Material: Steel
Body Features.Shell Plating: Tin
Product Type Features.Grounding Indents: With
Housing Features.Enclosure: Without

Specifications:

Armored YES
Cable Type TIGHT BUFFERED
Fiber Count 12
Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating PLENUM

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.