COMMSCOPE ENTERPRISE SOLUTIONS | P-036-LZ-5L-F12BK/25D | 760164756
Fiberguard, Indoor/Outdoor, Plenum Rated, 36 Fiber, Gel-Free, Stranded Loose Tube Cable With Aluminum Interlocking Armor Containing A Plenum Rated Outer Jacket, Lazrspeed 300 OM3 Multimode

MFR PART #  P-036-LZ-5L-F12BK/25D  | 760164756
PART #  370-COMOM3-LTA-36
Minimum 1 Feet
Call for Availability

Description

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

Features

  • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included in a Certified SYSTIMAX GigaSPEED XL channel
  • Ideal for Data Center architectural requirements

Specification Description

Armor Type: Interlocking aluminum
Fiber Type: LazrSPEED 300, 50 m multimode fiber
Fiber Type Solution: LazrSPEED 300, 50 m multimode fiber
Fiber Type, quantity: 36
Fibers Per Subunit, quantity: 12
Jacket Color: Black
Jacket UV Resistance: UV stabilized
Total Fiber Quantity: 36
Buffer Tube/Subunit Diameter: 2.50 mm
Cable Weight: 192.0 lb/kft, 286.0 kg/km
Diameter Over Armor: 15.90 mm
Diameter Over Jacket: 17.90 mm
Filler, quantity: 2
Subunit, quantity: 3
Environmental Space: Plenum
Installation Temperature: -30 C to +70 C (-22 F to +158 F)
Operating Temperature: -40 C to +70 C (-40 F to +158 F)
Storage Temperature: -40 C to +75 C (-40 F to +167 F)
Cable Freeze: -2 C
Heat Age: -40 C to +85 C (-40 F to +185 F)
Low High Bend: -30 C to +60 C (-22 F to +140 F)
Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
Flame Test Listing: NEC OFCP (ETL) and c(ETL)
Cable Type: Stranded loose tube
Construction Type: Armored
Fiber Short Description: P-060-LZ-XY-F12BK/25D
Subunit Type: Gel-free
Compression: 483 lb/in, 85 N/mm
Flex: 25 cycles
Impact: 25.81 ft lb, 35.00 N-m
Twist: 10 cycles
Water Penentration: 24 h
Minimum Bend Radius, loaded: 35.8 cm
Minimum Bend Radius, unloaded: 25.1 cm
Tensile Load, long term, maximum: 90 lbf, 400 N
Tensile Load, short term, maximum: 1,335 N, 300 lbf
Vertical Rise, maximum: 143.0 m
Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

All-Dielectric NO
Armored YES
Cable Type LOOSE TUBE
Fiber Count 36
Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating PLENUM
Rodent Protected YES
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.