COMMSCOPE ENTERPRISE SOLUTIONS | P-096-OD-8W-FMUBK | 760037937
Distribution Cable, Indoor/Outdoor, Plenum, 96 Fiber Multi-Unit, 12 Fiber Subunits, Teraspeed Single-mode

MFR PART #  P-096-OD-8W-FMUBK  | 760037937
PART #  373-COMOS2-TBD-96
Minimum 1 Feet
Call for Availability

Description

The indoor/outdoor distribution cable provides network performance for the applications of today and tomorrow that can be used in non-traditional building entrance facilities. ; This cable has an NEC OFNP Flame safety rating combined with Arid Core water blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered "wet" going into a "plenum" space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber

Features

  • Allows for greater design freedom in the Data Center environment
  • Can support network speeds up to 10 gigabits per second for distances up to 60 meters without potential mitigation steps
  • No minimum length restrictions to include both equipment cords, cross-connects and workstation
  • Smaller diameter greatly improves vertical and horizontal cable management usage and increases coveted airflow
  • Utilizes patented Alien Crosstalk suppression technology
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED Xpress U/UTP Channel

Specification Description

Fiber Type: TeraSPEED, zero water peak single-mode fiber
Fiber Type Solution: TeraSPEED, zero water peak single-mode fiber
Fiber Type, quantity: 96
Fibers Per Subunit, quantity: 12
Jacket Color: Black
Jacket UV Resistance: UV stabilized
Total Fiber Quantity: 96
Buffer Tube/Subunit Diameter: 6.90 mm
Cable Weight: 542.0 lb/kft, 806.0 kg/km
Diameter Over Jacket: 28.20 mm
Subunit, quantity: 8
Environmental Space: Plenum
Installation Temperature: -30 C to +70 C (-22 F to +158 F)
Operating Temperature: -40 C to +70 C (-40 F to +158 F)
Storage Temperature: -40 C to +75 C (-40 F to +167 F)
Heat Age: -40 C to +85 C (-40 F to +185 F)
Low High Bend: -40 C to +70 C (-40 F to +158 F)
Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
Flame Test Listing: NEC OFNP (ETL) and c(ETL)
Cable Type: Distribution
Construction Type: Non-armored
Fiber Short Description: P-096-ODMU
Subunit Type: Gel-free
Compression: 126 lb/in, 22 N/mm
Flex: 100 cycles
Impact: 4.34 ft lb, 5.88 N-m
Twist: 10 cycles
Water Penentration: 24 h
Minimum Bend Radius, loaded: 42.3 cm
Minimum Bend Radius, unloaded: 28.2 cm
Tensile Load, long term, maximum: 300 lbf, 1,335 N
Tensile Load, short term, maximum: 1,000 lbf, 4,450 N
Vertical Rise, maximum: 169.0 m
Cable Qualification Standards: ANSI/ICEA S-104-696-2001, Telcordia GR-409-CORE Issue 2, Telcordia GR-20-CORE Issue 3 (water penetration)

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

All-Dielectric YES
Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 96
Fiber Type OS2 SINGLE-MODE
Fire Rating PLENUM
Rodent Protected NO
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.