TRIPP LITE | P130-000-COMP
HDMI to Composite Video with Audio Converter (F/3xF)

MFR PART #  P130-000-COMP
PART #  812554
Minimum 1 EACH
Call for Availability

Description

The P130-000-COMP HDMI to Composite Video with Audio Converter connects an HDMI source, such as a Blu-ray player, to a television or monitor equipped with RCA composite video connectors. With a female HDMI input port and female RCA composite video (yel low) and stereo audio (red/white) output ports, this converter lets you watch movies and play games on your existing analog display instead of buying a new HDMI monitor or television.The P130-000-COMP is compliant with both NTSC and PAL video formats. It supports video output resolutions up to 480i (NTSC) and 576i (PAL), and is HDCP compliant. It supports input video resolutions of 480i, 480p, 576i, 576p, 720p, 1080i and 1080p (50 and 60Hz). It also supports uncompressed right/left stereo audio. Plu g and play with no software or drivers needed. Mounts to a wall or other surface with the included hardware. HDMI, RCA composite video and RCA audio cables sold separately.

Features

  • Sends HDMI Audio/Video Signals to a Composite Video Display
  • Female HDMI, RCA composite video (yellow) and stereo audio (red/white) connectors
  • Compliant with both NTSC and PAL video formats
  • Supports video output resolutions up to 480i (NTSC) and 576i (AL
  • Supports input video resolutions of 480i, 480p, 576i, 576p, 720p, 1080i and 1080p (50 & 60Hz)
  • HDCP compliant
  • Easy to Use
  • Plug-and-play - no software or drivers necessary
  • Mounts to a wall or other surface with the included hardware

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.