KLEIN | P28
Profilated #2 Phillips Screwdriver 8-Inch

MFR PART #  P28
PART #  493066
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Features

  • Oversized handle is 35-Percent larger than comparable screwdriver handles
  • Delivers up to 50-Percent extra power to perform tough jobs with minimum effort
  • Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably
  • Chrome-plated shaf helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Nickel-chrome, precision-forged and polished blades with black tips
  • Meets or exceeds applicable ASME / ANSI specifications

Specification Description

Sub Brand: Heritage
Overall Length: 6.125" (155.6 mm)
Overall Height: 0.188" (4.8 mm)
Overall Width: 2.5" (63.5 mm)
Finish: Nickel Plated
Blade Curvature: Curved
Blade Edge: Standard
Blade Length: 1.75" (44.5 mm)
Blade Tip: Standard
Blade Materibon Steel
Handle Orientation: Straight
Tension Adjustment: Screw
Weight: 0.09 lb (0.04 kg)

Specifications:

Grade DUTY - HEAVY
Length 8.000
Material NICKEL ALLOY
Product Type SCREWDRIVER - BIT - PHILLIPS / CROSSHEAD
UNSPSC Code 27111701

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.