TRIPP LITE | P582-006-V2
DisplayPort 1.2 to HDMI Adapter Cable, DP with Latches to HDMI (M/M), UHD 4K x 2K/1080p, 6 ft.

MFR PART #  P582-006-V2
PART #  812619
Minimum 1 EACH
Call for Availability

Description

The P582-006-V2 DisplayPort 1.2 to HDMI Adapter Cable connects a DisplayPort computer to the HDMI port on a monitor, projector or television. With a latching DisplayPort male connector on one end and an HDMI male connector on the other, this cable requ ires no separate adapter. It lets you use your existing HDMI display instead of buying a new DisplayPort monitor.Ideal for displaying crystal-clear video on a large monitor or digital sign, this cable supports Ultra High Definition (UHD) video resoluti ons up to 3840 x 2160 (4K x 2K), as well as rich, full audio (if your DisplayPort card supports audio passthrough) and HDCP (High-Definition Content Protection). This in-line passive adapter is designed for use with Dual-Mode (DP++) DisplayPort graphic s cards. Gold-plated connectors and contacts ensure excellent conductivity. The Displayport plug latches to the port to provide a secure connection. Integral strain relief ensures the cable and molded connectors last a long time.

Features

  • Send High-Quality DisplayPort v1.2 Audio/Video Signals to an HDMI Display
  • Connects DisplayPort computer to HDMI-enabled monitor, projector or TV
  • Ideal for displaying video on large monitor or digital sign
  • HDMI and latching DisplayPort male connectorsÔo separate adapter required
  • Vibrant, Superior Video Quality
  • Supports Ultra High Definition (UHD) video resolutions up to 3840 x 2160 (4K x 2K)
  • Supports audio and HDCP
  • Perfect for use with Dual-Mode (DP++) DisplayPort graphics cards
  • Superior Materialor Superior Performance
  • Gold-plated connectors and contacts for excellent conductivity
  • Latching Displayport plug for secure connection
  • Integral strain relief for long life

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.