GREENLEE | PA1119
Combo UTP/Coax Cutter/Splitter, SureStrip

MFR PART #  PA1119
PART #  368923
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

Easy-to-use combination cutter/stripper.

Features

  • Professional all-in-one cutter/stripper for coaxial and twisted pair cables
  • Adjustable stripping blade for UTP/STP accommodates different insulation thicknesses without damaging conductors
  • Self-regulating cassette blade prevents nicks
  • Coax blade cassete is removable to adjust stripping depth of both blades with hex key included (Note: Hex key stores securely in bottom of tool)
  • Contoured finger grips for cutting power
  • Lanyard hole for wrist strap, key chain, etc.

Specification Description

Application: For Cutting And Stripping RG6, RG6 Quad And RG59 Coaxial Cables, Cat6, Cat5e And Cat5 Twisted Pair (UTP/STP) Cables
Blade Type: Adjustable
Handle Type: Contoured Finger Grip
Overall Length: 4.530 in. (115.000 mm)
Sub Brand: SureStrip
Ty Combo
Weight: 2.500 OZ (71.000 GM)

Specifications:

Type COPPER

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.