GREENLEE | PA4941
Technicians Kit, GripPack SurePunch Pro

MFR PART #  PA4941
PART #  312713
Minimum 1 Each
In Stock

Description

Molded specifically to hold the following Paladin Tools: Data SureStrip UTP/STP & flat satin phone cutter/stripper, Datacomm scissors with serrated blades & ergonomic handles, Punchdown tool - either the ergonomic SurePunch Pro or the original SurePunc h PDT, Mini-MagLite or SurePunch Pro detachable LED, and a Sharpie marker.

Features

  • Easy-on, easy off with new quick-release belt clip
  • Belt clip swivels so the holster moves with you and the tools stay out of your way
  • Form fitted PVC material ensures that tools don’t fall out - even if you drop your kitor they are upside down

Specification Description

Includes: PA4940 GripPack Tool Holder, PA1116 Data SureStrip UTP/STP & Flat Satin Cutter/Stripper, PA1931 Datacomm Scissors, PA4571 Reversible 110/66 Blade, PA3589 SurePunch Pro PDT punchdown tool handle, PA4599 SurePunch Pro detachable LED light & bat teries, Maglight with 2AA batteries, Black Sharpie pen
Material: PVC
Number Of Pieces: 8
Size: 8.250 in. (210 mm) Height x 2.800 in. (72 MM) Width x 3.430 in. (87 MM) Depth
Sub Brand: GripPack SurePunch
Weight: 30.400 OZ (862.000 G)

Tech Info

both

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.