GREENLEE | PA8000
CrimpALL 8000 Crimping Tool, RJ11/RJ12 Ergonomic Crimper, Frame-only

MFR PART #  PA8000
PART #  277661
Minimum 1 EACH
Call for Availability

Description

CrimpALL 8000 Crimper - Frame-only.

Features

  • Ultra-smooth, fully ratcheting crimp cycle with built-in safety release
  • Interchangeable die sets of heat-treated steel for long life
  • Soft, rubber-embedded handles
  • Long-lasting tool that delivers over 50,000 crimp cycles
  • Rugged, double-plated jaw desi to increase life span
  • Lifetime warranty on tool, 1-year on die sets
  • Angled head to prevent awkward wrist bending during operation
  • Reduced handle grip distance makes it easy for both small and large hands
  • Higher crimp force produced with less hand foe so hand doesn’t tire as quickly
  • No breakover hand force -the effort required by most crimpers to make the last click at the end of the cycle to complete the crimp - the CrimpALL does the work
  • Manufactured using the newest fine blanking technologies
  • ZI-Change die screws make changing dies quick and easy- no screwdriver required

Specification Description

Handle Type: Rubber Embedded
Overall Length: 9.840 in. (250.000 mm)
Package: Clamshell Pack
Replacement Part:
PA2303 Replacement EZI-Change die screws (2)
PA2306 Replacement fixed die screws (2)
Sub Brand: CrimpALL
Weight: 21.000 OZ (600.000 GM)

Specifications:

Height / Depth NONE
Length NO LENGTH
Product Type WRENCH - ADJUSTABLE
Width / Diameter NONE
Size / Capacity 1
UNSPSC Code 27111510

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.