BURNDY | PATMD68LW5WCJ
Crimping jaw (D3 & O grooves); cutting jaw; 2 Makita 5.0Ah Batteries; 120 V AC Charger

MFR PART #  PATMD68LW5WCJ
PART #  965474
Minimum 1 EACH
Call for Availability

Description

The BURNDY PATRIOT IN-LINE tool platform has been redesigned to meet the growing market need for a smaller, lighter, and more ergonomic
IN-LINE tool.

The PATMD-LW series weighs just 6.7 lbs. and is only 18.70" in height. This represents a 14% reductin in weight and an 11% overall length reduction
compared to the current PATMD series; offering unrivaled ergonomics and comfort. Newly redesigned, robust jaws featuring proprietary locking tabs and
a spring release pin, simplify the jaw change out process. An added layer of safety, as the jaws stay retained in the tool when the release pin is activated.
The crimp jaws accept standard BURNDY "W" and "X" style crimping dies. A 350 rotatable head allows the tool to be used in hard to reach areas and
an LED has been added to assist in lighting up the work area. Featuring the robust and reliable INFINITY DRIVE transmission, a patented
high-speed hydraulic pump system, and newly designed and protected electronic circuitry, the PATMD-LW retains the ind ustry-leading performance, speed, and dependability expected from the PATRIOT line of rugged and reliable tools. Large on/off triggers and hand grip area enhance the user experience, with or without gloves. To prevent accidental operation of the tool, a safety switch is integrated into the trigger.

The PATMD-LW is powered by Makita Li-ion batteries for long-lasting power and will accept multiple Makita battery platforms (2.0Ah through 5.0Ah). It will
be offered with a choice of either 3.0Ah or 5.0h batteries. A lifetime warranty on the INFINITY DRIVE is offered along with a 5-year
limited warranty (excluding blades) for the tool and a 3-year limited warranty on the batteries and charger.

Features

  • New lightweight, compact and ergonomic design
  • Interchangeable scissor action crimping and cutting jaws
  • Safety trigger lock and locking jaw tabs
  • LED Worklight
  • 3.0Ah and 5.0Ah versions available
  • Includes 2 batteries, charger, and tool bag

Specifications:

Type COPPER
UNSPSC Code 43223300

Data Sheets

PRODUCT CATALOG

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.