TRANSITION NETWORKS | PB-ISDN-1BTE-AC-LA
PacketBand Single BRI TE Port, 2 Logical Links, AC Power, Includes Serial Control Cable and DbManager Lite, LA

MFR PART #  PB-ISDN-1BTE-AC-LA
PART #  586307
Minimum 1 EACH
Call for Availability

Applications

Deliver Switched, Transparent, Synchronous, ISDN Data Services Across Asynchronous Packet Networks

Features

  • Product version supports a single ISDN BRI
  • Provides low-cost migration to IP networks for legacy equipment
  • Low-cost solution for carriers wanting to deliver ISDN services
  • US-ANSI and Euro-ETSI ISDN available, transmits all data and voice protocols ove packet networks, totally transparent to all data formats
  • Any "B" channel can dial any other on the packet network, or "break-out/in" via a "gate way" PacketBand to national/international ISDN
  • All PacketBands and interfaces synchronized to the same clocks- Internal AC, DC and PoE power options- SIP Server option for centralized call routing
  • Various clocking options with high quality clock recovery, configurable packet size, Compensates for "jitter" or packet delay variation, Re-orders packets
  • Very low latency or processing delay, Two 10/100 Base Ethernet ports, one to WAN (Packet Network) and one to a local Ethernet port
  • Ethernet ports support rate limiting- Quality of Service (QoS) options- VLAN and Double VLAN tagging
  • Full cross-connectivity; Supports NT presentation (connects to local equipment and acts like a network)
  • Support for contention or over-booking, call progress tone generation; Sophisticated number manipulation/conversion/LCR
  • Automatic Primary/Secondary/Tertiary routing options
  • outing profiles can be scheduled at different times of the day/week
  • ISDN layer 2 and layer 3 message capture and log for analysis
  • Easy and intuitive to configure via GUI management package
  • Compact table- Top with optional rack-mount extenders

Specification Description

Item: Single BRI TE Port
BRI Interfaces: Support For One BRI Typical Driving Distance - Typically 500 m Overlap To En-Bloc Conversion
ETSI (Euro-ISDN): RJ45 120 Ohm Balanced, Point-to-Point And Point-to-Multipoint, ETSI-DSS1 (Euro-ISDN), ETSI Q.931/921, ETSI 300-011 (Layer 1), ETSI 300-125 (Layer 2), ETSI 300-102 (Layer 3)
Packet Ports (x2): RJ45 Standard Twisted-Pair Cat 5e Cable, Typical Driving Distance 500 - 1500 m Per Link Depending on Data Rate and Cable, Supports Data Rates Upto 50 Mbps Full-Duplex Between Two Units, Provides Management Access to All Units With Ethernet Card in PC
Serial Control Port: Access Password Protected, Asynchronous, 8 Data, 1 Stop Bit, No Parity Speed 9.6 - 115 kbps
Power: Internal AC PSU, Standard IEC Connector 95 - 240 Volt AC, 15 Watt, 47 - 63 Hz Auto-Sensing; Maximum Consumption 0.2 Amp RMS At 230 Volt AC
Environmental Conditions: -20 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
Dimension: 8.600 Inch Width x 7.860 Inch Depth x 1.730 Inch Height

Tech Info

IEC60950-1:2002 Including National Differences AS/NZS3260:1993 ACS/NZS60950:2000 ACA TS001:1997, ANSI (US-ISDN)- RJ45 100Ohm Balanced Support for SPIDs and Auto-SPIDNI-1 North American National DMS-100 and 5ESS Switch Variants AT&T TR-62411 and ANSI T1.403, RoHS Compliant

Specifications:

Type of Device ISDN ACCESS

Spec Sheet

Spec Sheet