SPECO TECHNOLOGIES | PBM120A
120 Watt RMS P.A Amplifier

MFR PART #  PBM120A
PART #  511466
Minimum 1 EACH
Call for Availability

Description

The PBM-A Series represents the next generation of Speco Technologies’ commercial public address amplifiers. We have taken your input and created the perfect amplifier for almost any application. In addition to the great features you’ve come to expect, th

Must be a reseller to purchase this product

Features

  • Includes IR remote and rack-mounting kit
  • 5 zoned 70 or 25 V speaker outputs
  • Non-zoned 4/8/16 Ohm output
  • Master digital volume control with display
  • Individual volume control for each input
  • Front bass and treble controls
  • Phantom power for all Mic inputs, and Mic1 selectable priority paging
  • Digital front panel lock
  • RCA or XLR line output
  • Telephone paging input and Music-on-hold output
  • RS232 input for integration with popular control systems

Specifications:

Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type FIXED
PoE NO
Position Type FIXED
Resolution 550 TVL
Signal Process ANALOG
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.