MIDDLE ATLANTIC PRODUCTS | PCD-2-3-38SC
Plastic Cable Mgmt Duct With Cover, Single Channel, 2W X 3D X 38Ru, Black Finish

MFR PART #  PCD-2-3-38SC
PART #  421723
Minimum 1 EACH
Call for Availability

Description

Plastic Cable Ducts for 2-Post and 4-Post Racks
Provide a cost effective solution to protect, route and organize cables and cords. ; Available in 2, 3, and 4 widths, all with strong metal backing; Available in 3 and 4 depths, single channel and 6 and 8 depths dual channel; Slotted finger design allows for horizontal cable access exactly where its needed ; Fingers can be easily removed to create larger openings; Plastic covers provide organization while keeping cables hidden; Ideal for medium to low density installations; Ready to mount to either side or in between two 2- and 4-post racks

Features

  • Available in 1-1/2", 2", 3", and 4" widths
  • Available in 2", 3" and 4" depths, single channel and 6" and 8" depths dual channel
  • 38, 45 and 51 (split) space heights available for all 2-post and 4-post racks
  • Slotted finger design allows for horizontal cable access exactly where its needed
  • Fingers can be easily removed for larger capacity
  • Plastic covers provide organization while keeping cables hidden
  • Protects cable bend radius
  • Ideal for medium to low density installations
  • Ready to mount to all 2 and 4 post racks, hardware included
  • Can be mounted in-between racks (38 space and higher)

Specifications:

Cable Management Type FINGER DUCT
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.