PANDUIT | PCPA13R20IWY
Pan-Pole(TM) Power Pole Assembly is supplied in 13’ length for maximum ceiling heights of 12’. Dual channel design allows for the installation of communication outlets.

MFR PART #  PCPA13R20IWY
PART #  320342
Minimum 1 EACH
Usually ships between 3 and 7 business days

Features

  • Dual channel aluminum pole is equipped with pre-terminated electrical outlets and provides channel separation for the installation of communication cabling and modules
  • UL and CSA rated 600 V
  • Available in 11’ or 13’ lengths and supplied with a non-metallic cover
  • Electrical outlets are pre-wiredPre-installed components include:1. Blank non-metallic cover2. Two 20A factory wired rectangular outlets with wiring fed through power channel to base of power entry box3. Power entry with 1/2" and 3/4" conduit breakouts4. Removable plate for power wiring connections5. Ground screw pre-mounted behind removable plateSupplied mounting hardware includes:1. Entry end bend radius fitting 2. Ceiling T-bar bracket 3. Ceiling tile trim plate4. End cap 5. End cap floor grip pad

Specifications:

Number of Outlets 2
Type POWER POLE