MIDDLE ATLANTIC PRODUCTS | PD-915R
9 Outlet, Single 15 Amp Circuit, Surge/Spike Protected Rackmount Power Distribution with 9 Cord, Black Powder Coat Finish

MFR PART #  PD-915R
PART #  231128
Minimum 1 EACH
In Stock

Description

The PD-915R rackmount power distribution unit is equipped with 8 rear outlets, and one front outlet. Standard equipment includes surge and spike protection, EMI filtering, and a 9’ cord. A generous 9" depth offers easy access to the 15 amp rear panel o utlets, which are solidly mounted on yokes to eliminate deflection. An illuminated combination power switch/ circuit breaker is located on the front panel (PD-915R, PD-915RC-20 only). UL Listed in the US and Canada. Occupies one rackspace. The PD-915RC -20 shares all of the same features as the PD-915R, but boasts a generous 20’ cord.

Must be a reseller to purchase this product

Features

  • Equipped with 8 rear outlets, and one front outlet
  • Standard equipment includes surge and spike protection, EMI filtering, and a 9 cord
  • A generous 9 depth
  • Offers easy access to the 15 amp rear panel outlets, which are solidly mounted on yokes to eliminte deflection
  • An illuminated combination power switch/ circuit breaker is located on the front panel (PD-915R, PD-915RC-20 only)
  • UL Listed in the US and Canada
  • Occupies one rackspace

Specifications:

Type POWER SUPPLY
UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.