MIDDLE ATLANTIC PRODUCTS | PD-920R-NS
9 Outlet, Single 20 Amp Circuit, Non-Protected Rackmount Power Distribution with 9 Cord, Black Powder Coat Finish

MFR PART #  PD-920R-NS
PART #  231131
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

The PD-920R rackmount power distribution unit is equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R). Standard equipment includes surge and spike protection that utilize a clean line to neutral that do es not pass noise contamination to ground (PD-920R-NS does not have this protection), EMI filtering, and a 9’ cord. A generous 9" depth offers easy access to the 20 amp rear panel outlets, which are solidly mounted on yokes to eliminate deflection. An illuminated combination power switch/circuit breaker is located on the front panel. UL Listed in the US and Canada. Occupies one rackspace. The PD-920RC-20 shares all of the same features as the PD-920R, but boasts a generous 20’ cord.

Must be a reseller to purchase this product

Features

  • Equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R)
  • Standard equipment includes surge and spike protection that utilize a clean line to neutral that does not pass noise contamination to ground (PD-920R -NS does not have this protection)
  • EMI filtering, and a 9 cord
  • A generous 9 depth
  • Easy access to the 20 amp rear panel outlets, which are solidly mounted on yokes to eliminate deflection
  • An illuminated combination power switch/circuit breaker is locad on the front panel
  • UL Listed in the US and Canada
  • Occupies one rackspace

Specifications:

Type POWER SUPPLY
UNSPSC Code 39121031

Spec Sheet

Spec Sheet