MICROCHIP | PD-9501GC/AC-US
1-Port, IEEE 802.3bt 60W PoE Midspan

MFR PART #  PD-9501GC/AC-US
PART #  9879436
Minimum 1 Each
In Stock

Description

Microchip’s PD-9501GC is a single-port solution for remote powering of current as well as emerging high-power applications. The PD-9501GC is designed specifically to power IEEE 802.11n and IEEE 802.3bt access points, Pan-Tilt-Zoom (PTZ) and dome camera s, IP videophones, thin clients and other high-power Ethernet end terminals with 60W of power, and is also backward compatible and safe to use with any IEEE 802.3af/at terminal such as VoIP phones, IP cameras and wireless LAN access points. It can powe r both existing 10/100Base-T devices and emerging wireless Gigabit devices such as wireless IEEE 802.11n access points. The PD-9501GC provides power on all 4-pairs while being backwards compatible to 802.3af and 802.3at powered devices.

Features

  • IEEE 802.bt Type 3 compliant
  • IEEE 802.3af/at backward compatible
  • Output power of 60W over 4-pairs is guaranteed
  • Supports 10/100/1000Base-T applications
  • Plug-and-play installation
  • Safe: low power devices receive only the power they need
  • Automadetection and protection of non-standard Ethernet terminals
  • Compact design fits easily in WLAN access point and IP camera installations
  • SwitchPoE

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.