MICROSEMI | PD-9501GI/DCF
Single Port, 60W Industrial PoE Midspan

MFR PART #  PD-9501GI/DCF
PART #  781416
Minimum 1 EACH
In Stock

Description

The Microsemi PD-9501-GI/DC is a single port, high-power
solution for remote powering of current and emerging high
power indoor applications. Generating 60W, the 9501GI enables
remote power for a new range of applications including 802.11n
Access Pois, pan-tilt zoom (PTZ) cameras and other IP
terminals. It complies to IEEE 802.3at PoE standard and is
backward compatible to IEEE802.3af.

Features

  • IEEE 802.3at compliant - 60W output
  • Dual DC inputs 20-60VDC range
  • Industrial rated IP30
  • Extended temp range -40C to +75C
  • Plug and play installation
  • Supports 10/100/1000 Mbps

Specifications:

Number of Ports 1-2
No Exp Modules/Slots 1-2
Type of Device HUB STANDALONE
UNSPSC Code 43222610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.