MICROCHIP | PD-9512G/ACDC/M-US
12-Port up to 72W/Port Gigabit EEPoE Midspan

MFR PART #  PD-9512G/ACDC/M-US
PART #  959302
Minimum 1 EACH
In Stock

Description

Microsemi’s PD-9512/ACDC/M-US is designed to power network devices such as IP cameras, access control systems, thin clients and other Ethernet powered devices (PD) that require up to 51W, while reducing power losses by almost 3W per link for 25.5W devi ces. This Energy Efficient PoE (EEPoE) Midspan is unique in its ability to deliver power over all 4 pairs of the Cat 5 or better cable, dissipating 50% less power than PoE Switches and 2-pair Midspans, while fully
complying with the IEEE802.3at-2009 st andard.

OTHER MICROSEMI 9500G SERIES PRODUCTS

PD-9501GR/AC-US Single-port, 60W Gigabit Midspan, 4-Pairs, 802.3at
PD-9501GR/SP/AC-US Single-port, 60W Gigabit Midspan, 4-Pairs, 802.3at w/ Surge Protection
PD-9501G/24VDC Single-port, 60W Gigabit Mid, 24VDC Input
PD-9501G/48VDC Single-port, 60W Gigabit Midspan, 48VDC Input
PD-9501G/SFP/AC-US PoE Media Converter, 60W PoE Output
PD-9506G/ACDC/M-US 6-Port up to 72W/Port Gigabit EEPoE Midspan
PD-9524G/ACDC/M-US 24-Port up to 72W/Port Gigabit EEPoE dspan

Features

  • High Power over 4-pairs - 72W per port
  • IEEE 802.3at Compliant with 2-event classification
  • High efficiency, dissipating 50% less power than 2-pair switches and midspans
  • PowerView Pro secure, remote SNMPv3 web-based management
  • Supports both IPv4 and IP addressing
  • Cisco and legacy PoE support
  • Plug-and-play installation
  • Guaranteed uptime
  • Aggregate Power: 1000W

Specifications:

Number of Ports 12 PORTS
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.