MICROCHIP | PD-9601GO/AC
Outdoor 1-port 90W, 10/100/1000 BaseT Midspan, AC Input

MFR PART #  PD-9601GO/AC
PART #  968219
Minimum 1 EACH
In Stock

Description

Microchip’s PD-9601GO is a 90W single-port Midspan
offering a cost effective, PoH compliant solution for outdoor
installations, guaranteeing 90 Watts of power and ensuring
safe and reliable operation in outdoor environment of any
standard PoH data teinal. It allows wireless LAN access
points, security network cameras and other IP terminals to
receive power, along with data, over standard Ethernet
cables, leaving network infrastructure completely unaltered.
The PD-9601GO also offers surge protectn for both the AC
and the PoE ports ensuring the indoor equipment is
protected from outdoor surges

Features

  • Up to 90W of power over 4-pair
  • Outdoor rated: IP66
  • Extended temperature range -40C to +65C
  • Power provided using all 4 pairs
  • Supports 10/100/1000Mbps data rates
  • Plug ?n Play installation (installer does not have to
  • open unit)
  • Supports both af and 802.3at Powered devices
  • Includes integral surge protection

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.