ALARM LOCK SYSTEMS INC | PDK3000MS
Door Lock Keypad, Digital, Prox, Wall Mount, 12 to 24 Volt AC/DC, Metallic Silver, For Door Lock

MFR PART #  PDK3000MS
PART #  CS277081
Minimum 1 Each
In Stock

Features

  • Accepts Most HID Proximity Cards and Keyfobs
  • Users are Individually Programmed to Use a Card Only, Code Only or for the Highest Security Both Card and Code
  • 2000 User Codes/Cards: Master, Manager, Supervisor and Users
  • Prox Card Data Can be Added to Sofware by Uploading from Keypad, by Using AL-Pre or Entering Directly from Computer Using DL-Windows Software

Specifications:

Approx Dims. HWD-Inches 5" X 4" X 1"
Environmental WEATHER RESISTANT
Product Type CARD AND KEYPAD
Capacity - Openings 1
Capacity - Users 300 OR MORE USERS
Format UP TO 85-BIT
Read Format KEYPAD, HID PROXIMITY
Color SPRAYED ALUMINUM
Sales Category ELECTRIC READERS AND KEYPAD
Frequency 125 KHZ
Mounting SINGLE GANG OR SURFACE
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.