ALARM LOCK SYSTEMS INC | PDL1350/10B2
Door Lock, Prox, Digital, Narrow Stile, Non-Handed, 2000 User Code, 1-3/4" Door Thickness, Duronodic, With Knob Trim, Cylinder, For 4070, MS1850S, MS1950, MS1950-050 Adams Rite

MFR PART #  PDL1350/10B2
PART #  CS101835
Minimum 1 EACH
Call for Availability

Features

  • Built-In Prox Reader, Supports up to 2000 Users with HID Prox ID Cards/Fobs or 3-6 Digit Pin Codes
  • Easy Tap and Add Batch Prox ID Card Enrollment Mode Allows Many Cards to be Quickly Added without PC also Downloadable from PC or Prox Enroller Tool
  • 40000 Event Time/Date Stamped Audit Trail by User
  • 500 Event Schedule/Real Time Clock (Eg. Lock/Unlock by Time)
  • Long-Life, Battery Operated for 65000 Cycles, Typical on 2 Lithium 3 Volt Batteries, Supplied, Low Battery Alert
  • Proximity Antenna Housing Molde of Ultra High Strength, Impact Resistant
  • Cylinder Supplied with 6 Pin Mortise Standard Mortise Cylinder SC1 Keyway

Specifications:

Cylinder Type PREPARED FOR MORTISE CYLINDER
Design FLAT LEVER WITH RETURN
Finish US10B OIL RUBBED BRONZE
Function NARROW STILE MORTISE LATCH
Keyway PREPARED FOR MORTISE CYLINDER
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other PUSHBUTTON, CARD OR BIO LOCK
Product Type ELECTRIFIED TRIM CARD LOCK
Sales Category ELECTRIC NARROW STILE TRIM
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.