BERK-TEK | PDP006EB3010/25-I/O-C4AQU
Premises Distribution Cable, Tight Buffered, Plenum, 6-Fibers, Indoor/Outdoor, OM3 50/125µm 10Gig Multimode Fiber, Aqua Jacket

MFR PART #  PDP006EB3010/25-I/O-C4AQU
PART #  373-BKTOM3-TBP-06
Minimum 50 Feet
In Stock

Description

Berk-Teks tight buffered, fiber optic cable is designed for installation in plenum, riser and horizontal environments and interbuilding backbone structures.

Features

  • Single-mode, multimode, GIGAliteTM and hybrid designs available
  • Available with new bend-optimized single-mode fibers
  • High tensile strength, crush resistant
  • Flexible, small diameter, 900 m tight buffered construction
  • Six to 144 count fiber construction plenum designs ideal for horizontal and backbone and installations and along plenums
  • Also available in low smoke zero halogen riser rated design
  • Configurations available suitable for indoor/outdoor installations in conduit, below the frost line
  • Cost-saving design, easy to install and terminate
  • Provides for greater pulling distances thus reducing installation time
  • Assurance that cables will meet required specifications for communication networking applications
  • Broad design selection allows for mix and match of fiber components to specific networking applications

Specifications:

All-Dielectric YES
Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 6
Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating PLENUM
Rodent Protected YES
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.