APC BY SCHNEIDER ELECTRIC | PDPM100F6F-M
APC 100kW Modular Power Distribution Unit, Isolation Transformer, 208:208V, 72 Poles, MBP, 1 Subfeed

MFR PART #  PDPM100F6F-M
PART #  425860
Minimum 1 EACH
Call for Availability

Features

  • Multiple distribution options - Superior design flexibility enables a wide range of customer requirements to be addressed
  • Toolless installation of breakers - Install factory assembled power distribution modules in under ten minutes, no tools are required
  • Safety - Enhance user safety with isolation at all touch points and with positive locking mechanisms that reduce the risk of accidental disconnection
  • Current Monitoring - Monitors the aggregate current draw per power distribution unit
  • Network management capability - Full featured network management interfaces that provide standards based management via web, SNMP and telnet
  • Ease of system expansion - Power distribution modules provide an option to expand data center power distribution capability as power demands increase
  • System mobility - Power distribution units can easily be relocated to accommodate a changing data center environment
  • Smallest footprint - Minimizes your real estate expenses
  • Modular design - Provides fast serviceability and reduced maintenance requirements via self diagnosing, field replaceable modules

Specifications:

Number of Outlets OTHER
Type STAND ALONE PDU
UNSPSC Code 39121610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.