MICROCHIP | PDS-204GCO/AC | PDS-204GCO
Outdoor PoE Switch - 4 PoE (BT) Ports + 2 SFP Uplink Ports

MFR PART #  PDS-204GCO/AC  | PDS-204GCO
PART #  10341844
Minimum 1 Each
In Stock

Description

PDS-204GCO is a next-generation outdoor Power over Ethernet (PoE) switch for smart cities. It allows Wi-Fi access points, security network cameras and many other IoT devices to receive power and data over standard Ethernet cables, leaving network infra structure completely unaltered. With an IP67 rating, PDS-204GCO complies with the highest outdoor environment standards and enables easy installation without the need to open the unit. The PDS-204GCO includes four PoE Giga ports with a total output pow er of 150W. It supports the IEEE 802.3bt Type 4 standard and contains two fiber links that support 1G or 2.5G speeds each. It supports advanced network features to meet the highest cyber security threats at all network levels and enables multiple netwo rk topologies such as network daisy chain or ring for easy installation and network redundancy. It also offers surge protection for both the AC and the PoE ports, ensuring the

Features

  • Four-port Gigabit 802.3bt PoE and two-port 1G/2.5G SFP
  • Supports IEEE 802.3bt Type 4 standard PDs with an output
  • power of up to 90W per port and a total power of 150W
  • Supports robust L2 features include advanced VLAN
  • management and translation, Qualitof Service (QoS)-rich
  • features, multiple and rapid spanning tree protocol (IEEE
  • 802.1w and IEEE 802.1s) and link aggregation (IEEE 802.1ad)
  • Supports advanced network features for network redundancy and high availability including 1:1 port protection
  • .8031) and ring protection (G.8032)
  • Supports robust security features in all security levels:
  • user access level, device management level and network
  • data frames reception and transmission level
  • Easy remote network management by a web browser,
  • CLIs aSNMPv3
  • Extended temperature range: -40C to 50C
  • Integral surge protection
  • Outdoor rated: IP67
  • Plug-and-play installation (installer does not have to open unit)
  • Includes the pole mounting kit

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.