MIDDLE ATLANTIC PRODUCTS | PDT-1015C-NS20
Power Strip, 10 Outlet, 15A, 20’ Cord

MFR PART #  PDT-1015C-NS20
PART #  449726
Minimum 1 Each
Call for Availability

Description

PDT Series Thin Power Strips

PDT Series Thin Power Strips take up minimal space inside a rack and feature a unique design that allows for isolated ground configurability. Dual circuit models can be configured to operate as a single circuit and all models are factory assembled for easy installation. Small size uses a minimum of space Dual circuit models can be field configured to operate as a single circuit Unique design allows for isolated ground configurability in the field Saves time - ships fully assembled with all needed accessories including cable management clips Outlets are spaced to provide enough room for plug-in power supplies Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas Easy to order - a single part number includes all needed accessories Mounts easily with provided clips 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification Metered models include high visibility red LED display; indicates current to tenths of Amps Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields NRTL Listed in the US and Canada

Must be a reseller to purchase this product

Features

  • Small size uses a minimum of space
  • Dual circuit models can be field configured to operate as a single circuit
  • Unique design allows for isolated ground configurability in the field
  • Saves time - ships fully assembled with all needed accessories including cable management clips
  • Outlets are spaced to provide enough room for plug-in power supplies
  • Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas
  • Easy to order - a single part number includes all needed accessories
  • Mounts easily with provided clips
  • 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit
  • Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification
  • Metered models include high visibility red LED display; indicates current to tenths of Amps
  • Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields
  • NRTL Listed in the US and Canada
  • Takes up minimal space inside a rack and features a unique design that allows for isolated ground configurability

Specifications:

UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.