TRIPP LITE | PDUMH32HV | PDUMH32HV
7.4kW Single-Phase Metered PDU, 230V Outlets (2-C19, 16-C13), IEC-309 230V 32A Blue, 12ft Cord, 2U Rack-Mount, TAA

MFR PART #  PDUMH32HV  | PDUMH32HV
PART #  565316
Minimum 1 Each
Call for Availability

Description

Tripp Lite distributed IT and connectivity products, combined with our expert personnel, allows us to offer comprehensive and innovative solutions for critical power and digital infrastructure applications, backed by quality, service and support you ca n trust.

Features

  • 32A single phase 230V Metered Power Distribution Unit / PDU
  • Set of two lighted current meters separately report power consumption in amps for each output load bank
  • Attached IEC-309 32A (2P+E) input plug with 12 ft. / 3.6m line cord
  • 2U horizontal rackmunt format installs in two rack spaces
  • 18 total 230V outlets (2 C19, 16 C13)
  • Outlets are arranged in two separately breakered and metered 16A load banks (each with 8 C13 and 1 C19 outlet)
  • Mounting flanges support installation in 2 and 4 post racks, wih additional support for wall-mount and under-counter installation formats
  • Mounting ears are reversible for front or rear facing rackmount installation
  • Front-panel grounding lug
  • Included cord retention brackets

Specifications:

Number of Outlets OTHER
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.