TRIPP LITE | PDUMNV30HV2 | 037332163172
5/5.8kW Single-Phase Monitored PDU, 208/240V Outlets (36 C13 & 6 C19), L6-30P, 10ft Cord, 0U Vertical, TAA

MFR PART #  PDUMNV30HV2  | 037332163172
PART #  565323
Minimum 1 EACH
Call for Availability

Features

  • 30A single phase 208/240V Monitored Power Distribution Unit / PDU (agency derated to 24A continuous)
  • Attached 10ft / 3m NEMA L6-30P input cable included
  • 0U 70 in / 178cm vertical rackmount format
  • 42 outlets (36 C13, 6 C19) in two separately breakered 0A output load banks
  • Toolless installation supported in button-mount compatible equipment racks
  • Bolt-down brackets support installation in other racks and additional surfaces
  • Lighted display with select button reports output power consumption in amps n 3 segments (bank 1, bank 2 and total)
  • Digital display also supports IP-address self-identification and 180 degree display rotation
  • Built-in SNMP/ethernet interface reports voltage, frequency and PDU loading via network or secure web browser interface with options for user specified alarm and notification thresholds
  • Supports in-rack environmental reporting with optional ENVIROSENSE temperature / humidity sensor and rack access notification with up to 4 optional SRSWITCH door sensors
  • DHCP/Manual configuration support
  • 10/100 Mbps auto-sensing allows optimal communication with 10/100 Base-T networks
  • Real-time clock backup maintains the time of day and date even if the PDU is unpowered
  • Tiered access privileges allow an administrator and a gues to login via web browser for monitoring
  • Alert notifications via email or SNMP traps offer immediate event notification
  • Firmware upgrade ability supports future product enhancements.
  • Supports HTTP, HTTPS, PowerAlert Network Management System, SMTP,SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Fully compatible with FREE PowerAlert Network Management System / NMS Software
  • Included cord retention brackets keep vital network equipment plugged in and continuously powered
  • Feeral Trade Agreements Act / TAA Compliant for GSA Schedule purchases

Specifications:

Number of Outlets OTHER
UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.