TRIPP LITE | PDUMV20
1.9 kW Single-Phase Metered PDU, 120V Outlets (28 5-15/20R), L5-20P/5-20P Adapter, 15ft Cord, 0U Vertical

MFR PART #  PDUMV20
PART #  345205
Minimum 1 Each
In Stock

Description

Tripp Lite’s PDUMV20 metered power distribution unit offers 20 amp, 120V multi-outlet AC power distribution in a convenient 60 inch mountable housing. Digital current meter displays the power consumption of connected equipment. Offers vertical power distribution in rackmount, raceway, and workbench applications. Toolless installation supports fast installation in button-mount compatible equipment racks. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory, or factory environments. Unfiltered electrical pass-through makes the PDUMV20 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 20 NEMA 5-15/20R output receptacles, 15 ft. AC line cord, lighted power switch with locking transparent cover to prevent accidental shutoff, and 20 amp circuit breaker in rugged metal case design.

Features

  • 20A single phase 120V Metered Power Distribution Unit / PDU (Agency de-rated to 16A continuous)
  • Two-digit lighted meter reports combined total output current in amps
  • Attached NEMA L5-20P input plug with 15ft / 4.6m line cord and 5-20P adapter
  • 0U 60in 152cm vertical rackmount format installs using no rack spaces
  • 28 NEMA 5-15/20R outlets
  • Includes 20A circuit breaker and lighted power switch inside a transparent protective cover
  • Toolless installation supported in button-mount compatible equipment raks
  • Bolt-down installation brackets support installation in other racks and additional surfaces

Specifications:

Number of Outlets 28
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.