TRIPP LITE | PDUV15
1.44kW Single-Phase 120V Basic PDU, 14 NEMA 5-15R Outlets, NEMA 5-15P Input, 15 ft. Cord, 0U Vertical

MFR PART #  PDUV15
PART #  396486
Minimum 1 EACH
Call for Availability

Description

Tripp Lite’s PDUV15 Basic Vertical Power Distribution Unit offers 15-amp, 120V multi-outlet AC power distribution in a convenient 36-inch mountable housing. It offers vertical power distribution in rackmount, raceway and workbench applications. Includes 12 NEMA 5-15R output receptacles, 15-ft. AC line cord. Sturdy all-metal aluminum housing stands up to demanding network, laboratory or factory environments. Unfiltered electrical pass-through makes the PDUV15 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Included 12 NEMA5-15R outlets, 15-ft. AC power cord with 5-15P plug, 15-amp circuit breaker in rugged metal case design with universal and button mounting options. PLUG/OUTLETS - Input: NEMA 5-15P; Output: 12 NEMA 5-15R; ELECTRICAL - 120V AC, 50/60 Hz, 15A; FORMAT - 36-inch mountable strip.

Features

  • Reliable Single-Phase Power Distribution
  • Versatile no-frills PDU for data centers, server rooms and network wiring closets
  • 14 NEMA 5-15R outlets
  • NEMA 5-15P input with 15 ft. cord
  • 15A circuit breaker protects outlets against overloads
  • Switchless DesiPrevents accidental shutdowns and costly downtime
  • Versatile Installation Options
  • 36 in. all-metal housing
  • Supports toolless 0U vertical mounting in EIA-standard 19 in. racks
  • Also supports 0U mounting using included hardware
  • Rear installation buttonsn be relocated to the left or right surface for rear, center or forward-facing outlet orientation
  • Also mounts on wall, workbench or under a counter with user-supplied hardware

Specifications:

Number of Outlets 14
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.