TRIPP LITE | PDUV30HV
5/5.8kW Single-Phase 208/240V Basic PDU, 38 Outlets (32 C13 and 6 C19), NEMA L6-30P Input, 10 ft. Cord, 0U Vertical

MFR PART #  PDUV30HV
PART #  381557
Minimum 1 EACH
In Stock

Description

Tripp Lite Basic Power Distribution Units give IT Managers the ability to power multiple servers and vital networking hardware from a single input power source. Switch-free unfiltered electrical pass-through reliably distributes UPS or generator power to critical equipment in rack enclosures, network closets and more. Toolless mounting enables simple installation in button-mount compatible racks. Included mounting brackets support vertical installation in standard 2 and 4 post racks or other surfaces, such as under-counter or wallmount configurations. Plug retention brackets keep vital equipment plugged in and continuously powered. PDUV30HV 63.75 in. vertical 0U rack PDU supports 30A maximum capacity at 208/240V (agency derated to 24A). Includes 10 ft. attached line cord with L6-30P input plug. 32 C13 and 6 C19 outlets support up to 38 directly connected pieces of networking equipment. Outlets are arranged in two separately breakered 15A load banks.

Features

  • Reliable Single-Phase 30A 208/240V Power Distribution
  • Versatile no-frills PDU for data centers, server rooms and network wiring closets
  • 38 total outlets - 32 C13 and 6 C19
  • NEMA L6-30P input plug with 10 ft. (3 m) power cord
  • Included C20 and C14 plug-ck inserts keep connected plugs secure and continuously powered
  • Dual 15A circuit breakers protect outlets against overloads
  • Switchless Design
  • Prevents accidental shutdowns and costly downtime
  • Versatile Installation Options
  • 63.75 in. all-metal housinupports toolless 0U vertical mounting in EIA-standard 19 in. racks
  • Also supports 0U mounting using included hardware
  • Also mounts under a counter or workbench using included brackets and user-supplied hardware

Specifications:

Number of Outlets 38
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.