VIKING ELECTRONICS | PF-6A
Power Fail Switch or Ground to Loop Start Converter

MFR PART #  PF-6A
PART #  504358
Minimum 1 Each
Call for Availability

Description

The PF-6A power failure bypass system makes it possible to receive calls during phone system and power outages. The PF-6A bypass unit connects 6 pre-assigned single line station phones directly to user-assigned C.O. trunks. A built-in ground start conv erter permits outbound calls from standard phones.



When the system is restored, calls in progress are not lost. The PF-6A bypass unit will reconnect phones to their station circuits after they become idle.



The PF-6A can be configured to opehen power is lost or from an opening/closing of an alarm contact or manual closure. Alternatively, the PF-6A can be used to convert six incoming ground start lines to loop start lines. This accommodates installation of telephony equipment requiring loo p start lines (example: key systems, call sequencers, answering machines, voice mail, etc.).



Must be a reseller to purchase this product

Features

  • Transfers six C.O. trunks directly to the designated analog station phones
  • Stackable to increase capacity
  • Allows user to receive calls, as well as make calls during power or system failure
  • Compatible with loop start lines or 48V ground start lines
  • Aumatic ground start converter eliminates "ground start buttons"
  • Power restoration will not interrupt calls in progress
  • Operates on power failure or normally open - normally closed alarm contacts

Specifications:

UNSPSC Code 43201500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.